Abbotsford
tabw621

ABB W62-1 Blackburn® Type W - Aluminum Service Wedge Clamp

Price $15.3002 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:W62-1

Description

Service wedge clamp, aluminum service. Saves conductor – drop wire may be cut to exact length. Can be attached to bare neutral at any point in the span. For use with ACSR, aluminum, AAAC conductor.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Wedge Clamp Type Non Insulated
Material Aluminum Finish Bare
Dimensions 12-1/2 in L x 2-3/8 in D Application For Dead-End Self-Supporting Drop Wire
UPC 783786332007

Packages

1 - UNIT - 1 100 - UNIT - 100 9000 - UNIT - 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok