Abbotsford
tabw621t

ABB W62-1-T Blackburn® #2-#6 Service Wedge Clamp

Price $14.9133 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:W62-1-T
Documents Documents

Description

• W-1 Series Aluminum service Wedge slider clamp

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Wedge Clamp Type Non Insulated
Material Aluminum Finish Bare
Dimensions 12-1/2 in L x 2-3/8 in D Application For Dead-End Self-Supporting Drop Wire
UPC 783786061884

Packages

1 - UNIT - 1 100 - UNIT - 100 5600 - UNIT - 5600