Abbotsford
micmm503

ABB MM503 Microlectric® Roof Flange with Neoprene Collar

Price $36.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM503
Documents Documents

Description

MICROELECTRIC® Flange comes with steel collar.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Roof Flange Type Roof Flange
Material Steel Includes Steel Collar
Standards CSA 27716 UPC 624871007106

Packages

1 - UNIT - 1 10 - UNIT = 10