![micmm8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/358858467.jpg?preset=medium)
ABB MM8 8 ft x 2-1/2 inch Outside Diameter Microelectric Mast
Description
8ft x 2-1/2 in. outside diameter service entrance mast.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Mast Kit | Type | Rigid, Non-Threaded |
Material | Steel | Color | Silver |
Finish | Galvanic Zinc Coated | Dimensions | 2-1/2 in OD x 8 ft L |
Standards | CSA 27716 | Application | For Overhead Installation |
UPC | 624871007182 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT - 50 |