Abbotsford
hyd2521

CIRCA METALS 1-1/4 inch Hydel Service Entrance Top Cap

Price $45.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:2521

Description

Entrance cap 100A, completely weatherproof.

Specifications

Brand Name Hydel Item Name Service Entrance Cap
Type Weatherproof Size 1-1/4 in
Color Silver Dimensions 63.5 mm W
Application For 100 A Service

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20