Abbotsford
micmm104

ABB 1-1/4 inch Microlectric Entrance Cap Mast Service

Price $52.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM104

Description

Entrance cap, service mast, silver, 1-1/4 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Service Entrance Cap Type Entrance caps
Size 1-1/4 in Material Cast Aluminum
Color Silver For Use With 100 A Service Mast Kits
Standards CSA 27716 Application For Overhead Installation
UPC 624871006970

Packages

1 - UNIT - 1 20 - UNIT = 20 540 - UNIT = 540