
ABB 200Amp 2 inch Microlectric Mast Service Entrance Cap
Description
Microlectric Entrance cap, silver, service mast, 2 inch.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Service Entrance Cap | Type | Entrance caps |
Size | 2 in | Material | Cast Aluminum |
Color | Silver | For Use With | 100 A Service Mast Kits |
Standards | CSA 27716 | Application | For Overhead Installation |
UPC | 624871006994 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 300 - UNIT = 300 |