
ABB 1 inch Iberville Service Entrance Head Rigid Conduit, (Cast Aluminum)
Description
Service entrance head, Iberville®, Cast aluminum, Rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Service Entrance Cap | Type | Service Entrance Cable |
Size | 1 in | Material | Cast Aluminum |
For Use With | Rigid Conduit | Standards | CSA Certified |
UPC | 622538811738 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 1280 - UNIT = 1280 |