
ABB 1-1/2 inch Iberville Service Entrance Head Rigid Conduit, (Cast Aluminum)
Description
Iberville® service entrance head, rigid conduit made from cast aluminium.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Service Entrance Cap | Type | Service Entrance Cable |
Size | 1-1/2 in | Material | Cast Aluminum |
For Use With | Rigid Conduit | Standards | CSA Certified |
UPC | 622538811752 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 640 - UNIT = 640 |