![ibvefa2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397371.jpg?preset=medium)
ABB 2 inch Iberville Service Entrance Head Rigid Conduit, (Cast Aluminum)
Description
Iberville® service entrance head, rigid conduit made from cast aluminium.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Service Entrance Cap | Type | Service Entrance Cable |
Size | 2 in | Material | Cast Aluminum |
For Use With | Rigid Conduit | Standards | CSA Certified |
UPC | 622538811769 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 320 - UNIT = 320 |