Abbotsford
ibvefsa34

ABB 3/4 inch Iberville Service Entrance Head EMT (Cast Aluminum)

Price $15.9357 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CIEFSA-3/4

Description

Iberville® service entrance head, EMT conduit made from cast aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 3/4 in Material Cast Aluminum
Color Silver For Use With EMT Conduit
Standards UL File Number E13938, CSA Certified UPC 622538812728

Packages

1 - UNIT - 1 25 - UNIT = 25 3200 - UNIT - 3200
Customers who bought this item also bought