WIREMOLD 50 ft Nonmetallic Pancake 1200 Series Overfloor Raceway System, Beige
Description
50 ft Nonmetallic Pancake Overfloor Raceway. Accepts up to 5/16'' cable diameter.FEATURES:- Durable low profile construction. Protects cords and reduces tripping hazard.- Flexible design. Conforms to any floor surface.- Easy to install. Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Overflow Raceway | Type | Pancake, Flexible |
Length | 50 ft | Width | 2-1/2 in |
Height | 14/32 in | Cable Size | 5/16 in |
Material | Non-Metallic | Finish | Beige |
Series/Model | 1200 | Voltage Rating | 600 V |
Standards | RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776060188 |
Packages
50 - UNIT - (50) |