WIREMOLD 10 ft Nonmetallic Pancake 1400 Series Overfloor Raceway System, Black
Description
10 ft Nonmetallic Pancake Overfloor Raceway. Accepts up to 1/2'' cable diameter.FEATURES:- Durable low profile construction. Protects cords and reduces tripping hazard. - Flexible design. Conforms to any floor surface.- Easy to install. Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Overflow Raceway | Type | Non-Metallic |
Length | 10 ft | Width | 3 in |
Height | 20/32 in | Cable Size | 1/2 in |
Material | Nonmetallic | Finish | Black |
Voltage Rating | 600 V | Standards | 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling. |
Application | Commercial, Office, Residential | UPC | 786776060362 |
Packages
50 - UNIT - (50) |