WIREMOLD 10 ft Nonmetallic Pancake 1600 Series Overfloor Raceway System, Black
Description
10 ft Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4" cable diameter.FEATURES:• RoHS Compliant• Durable low profile construction. Protects cords and reduces tripping hazard.• Flexible design. Conforms to any floor surface.• Easy to install. Cuts to length with scissors or utility knife.• Will hide a wide assortment of power and data cords.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Overfloor Raceway | Type | Pancake, Flexible |
Length | 10 ft | Width | 3-11/32 in |
Height | 30/32 in | Cable Size | 3/4 in |
Material | Non-Metallic | Finish | Black |
Series/Model | 1600 | Voltage Rating | 600 V |
Standards | 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling. | Application | Commercial,Residential |
UPC | 786776060607 |
Packages
50 - UNIT - (50) |