WIREMOLD 5 ft Nonmetallic Pancake 1600 Series Overfloor Raceway System, Black
Description
5 ft Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4'' cable diameter.FEATURES:- Durable low profile construction. Protects cords and reduces tripping hazard.- Flexible design. Conforms to any floor surface.- Easy to install. Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Voltage Rating | 600 V | Material | Nonmetallic |
Type | Raceway | Color | Black |
Standards | 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling. | Application | Commercial,Residential |
UPC | 786776060522 |
Packages
50 - UNIT - (50) |