WIREMOLD 25 ft Nonmetallic Pancake 1600 Series Overfloor Raceway System, Brown
Description
Pancake 1600 series corduct overflow raceway. Durable low profile construction. Flexible design. Easy to install. Will hide a wide assortment of power and data cords. Blend or contrast with any decor. Accepts up to 3/4 inch cable diameter.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway | Type | Raceway |
Length | 25 ft | Width | 3 17/50 in |
Height | 0.94 in | Cable Size | 3/4 in |
Material | Nonmetallic | Finish | Brown |
Series/Model | 1200, 1400 and 1600 Series | Voltage Rating | 600 V |
Standards | Buy American Act Compliant, NAFTA Certified, RoHS Complient | Application | Commercial and Residential Applications |
UPC | 786776060706 |
Packages
50 - UNIT - (50) |