Abbotsford
wrmofr482mrtc

WIREMOLD OFR48-2MRTC OFR Series Overfloor Raceway Transition Box

Price $215.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:OFR48-2MRTC

Description

Allows cords and cables to make a smooth, concealed transition to the underside of the table when used with the InteGreat Transition Channel.FEATURES & BENEFITS:• 20A Receptacle - the box includes an egress opening with a grommet and top mounted 20A receptacle that is concealed when the InteGreat Transition Channel is placed on top.• Includes Knockouts - Transition Box has knockouts on each side of the box, allowing the OFR Overfloor Raceway to feed into, or pass through the outlet box.• Compatible with InteGreat Transition Channel - establishes a connection with the InteGreat Transition Channel to deliver power, communications and A/V cords and cables to the work surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Transition Box Type Raceway
Length 8-3/4 in Width 7-1/2 in
Material Steel Finish Powder Coated
Series/Model OFR Voltage Rating 600 V
Standards cETLus Listed Application For Commercial and Office Use
UPC 786776183115

Packages

1 - UNIT - 1