×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmyl160025

WIREMOLD 25 ft Legrand Wiremold Nonmetallic Pancake Overfloor Raceway, Yellow

Price $5.6800 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 25
Manufacturer:WIREMOLD
Manufacturer #:YL1600-25

Description

Wire mold non-metallic pancake over floor raceway. It conceal wires and cords creating a smooth, trip-free surface instantly. It provide permanent or temporary protection for over floor cabling in high traffic areas. It can be applied to any flooring system with pressure-sensitive tape.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Material Nonmetallic
Type Raceway Color Yellow
Standards 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling. Application Commercial,Residential
UPC 786776060720

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok