
WIREMOLD NM20GB609 Nonmetallic Plugmold Multioutlet System
Description
Plugmold® Plus Multi-outlet strip. Comprised of eight 9 inch parts, GB. Single channel capacity. Non-metallic, lightweight with snap-on cover. Tapered profile design with textured ivory finish. Full range of fittings. Factory wired harness available with duplex receptacles on multiple spacings. Snapicoil harnesses of prewired receptacles in 48 and 50 ft. Snapicoil harnesses offer a choice of receptacle spacing. Field replaceable surge module.
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® Plus |
Item Name | Raceway | Type | Multi-Outlet Power |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Outlets | 8 | Material | Plastic |
Length | 6 ft | Width | 9 in |
Series/Model | NM2000 | Mounting Type | Screw-On |
Standards | cULus Listed, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 380 of NEC, Meets Section 12-3032 of CEC | Application | Commercial, Office, Residential |
UPC | 786776520026 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) | 10 - UNIT - 10 |