
WIREMOLD NM20GB612 6ft Nonmetallic Plugmold Multioutlet System
Description
Plugmold® Plus Multi-outlet strip. Comprised of eight 9 inch parts, GB. Single channel capacity. Non-metallic, lightweight with snap-on cover. Tapered profile design with textured ivory finish. Full range of fittings. Factory wired harness available with duplex receptacles on multiple spacings. Snapicoil harnesses of prewired receptacles in 48 and 50 ft. Snapicoil harnesses offer a choice of receptacle spacing. Field replaceable surge module.
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Multi-Outlet System | Type | Plugmold |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Material | Plastic | Length | 6 in |
Width | 1.75 in | Series/Model | NM2000 Series |
Mounting Type | Screw | Standards | cULus Listed Base and Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base and Blank Cover and Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC |
Application | Commercial, Office and Residential Applications | UPC | 786776520033 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |