![wrmv20gb618](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285008018.jpg?preset=medium)
WIREMOLD V20GB618 6ft Steel Plugmold Multioutlet System (4 Single Receptacles), Ivory
Description
6' Plugmold Multioutlet System with 4 single outlets 18 inches apart.It provides superior strength for any dry location installation. Its durable scuff Coat provides a durable, scratch-resistant finish. It is ideal for short runs requiring additional outlets in electrically busy areas.
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® |
Item Name | Raceway | Type | Multi-Outlet Power, Rectangular, Single Receptacle, Single Circuit |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Outlets | 4 | Material | Steel |
Color | Ivory | Length | 6 ft |
Width | 3/4 in | Height | 1-9/32 in |
Series/Model | 2000 | Finish | Gloss |
Mounting Type | Screw-On | Environmental Conditions | Dry Interior Locations |
Includes | Lid | Standards | cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | For Commercial, Office and Residential | UPC | 786776093346 |
Packages
2 - UNIT - (2) |