Abbotsford
wrmv20gb306

WIREMOLD V20GB306 3ft 2000 Series Plugmold Hard-Wired Multi-Outlet Strip, Ivory

Price $87.4000 / PC
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PC sold in multiples of 3
Manufacturer:WIREMOLD
Manufacturer #:V20GB306
Documents Documents

Description

The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.

Specifications

Brand Name Wiremold Sub Brand Plugmold®
Item Name Raceway Type Plugmold
Voltage Rating 125 V Amperage Rating 15 A
Number of Outlets 6 Material Steel
Color Ivory Length 3 ft
Width 36.0 in Height 1.25 in
Series/Model 2000 Mounting Type Screw-On
Standards cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR. Base & Black Cover, Meets Article 386 of NEC. Meets Section 12-600 of CEC Application For Commercial, Office, Residential Use
UPC 786776093162

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok