
WIREMOLD V20GB306 3 ft 2000 Series Plugmold Hard-Wired Multi-Outlet Strip, Ivory
Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® |
Item Name | Raceway | Type | Plugmold |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Outlets | 6 | Material | Steel |
Color | Ivory | Length | 3 ft |
Width | 36.0 in | Height | 1.25 in |
Series/Model | 2000 | Mounting Type | Screw-On |
Standards | cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR. Base & Black Cover, Meets Article 386 of NEC. Meets Section 12-600 of CEC | Application | For Commercial, Office, Residential Use |
UPC | 786776093162 |
Packages
2 - UNIT - (2) |