
ABB 4 inch x 4 inch x 2-1/8 inch Deep Square Box KO, Steel
Description
4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Concentric knockouts (1/2 and 3/4 inch), mounting strap for steel stud installations and integral additional support bracket. Recessed 1/2 inch. Raised ground screw.
Specifications
Brand Name | ABB | Item Name | Square Box |
Length | 4 in | Width | 4 in |
Depth | 2-1/8 in | Cubic Capacity | 30 in³ |
Number of Knockouts | 16 | Mounting Type | Bracket |
Standards | CSA Certified | UPC | 782980007940 |
Packages
20 - UNIT - (20) |