
WIREMOLD 1542D 1500 Series Overfloor Raceway Junction Box
Description
Over floor raceway junction box. May be used as a cross, tee or elbow. Cover has 1/2 inch trade size KO. Base has 1/2 inch and 3/4 inch concentric trade size knockouts to enable connection to floor outlet boxes or under floor duct systems (use chase nipple-not included). Two 1500WC wire clips included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Junction Box | Type | Over Floor |
Length | 4 in | Width | 23/32 in |
Material | Galvanized Steel | Finish | Galvanized |
Color | Silver | Series/Model | 1500 |
Standards | cULus Listed Underfloor Raceways: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office |
UPC | 786776082906 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |