
WIREMOLD 2344 400/800/2300/2300D One-Gang Extra Deep Device Box Fitting, Ivory
Description
One gang extra deep device box fitting. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Deep, Non-Metallic |
Length | 4-3/4 in | Width | 3 in |
Depth | 2-3/4 in | Number of Gangs | 1 |
Material | PVC | Finish | Textured |
Color | Ivory | Gangable | True |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC Standard |
Application | Commercial, Office, Residential | UPC | 786776054798 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |