![wrm23442](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/290141906.jpg?preset=medium)
WIREMOLD 2344-2 400/800/2300/2300D Two-Gang Extra Deep Device Box Fitting, Ivory
Description
Two gang extra deep device box fitting. Base has rectangular knockout to enable extension from existing single gang flush wall box and 1/2 and 1 trade size concentric knockouts. Accepts industry standard faceplates for switch and communication devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Deep, Non-Metallic |
Length | 4-3/4 in | Width | 4-7/8 in |
Depth | 2-3/4 in | Number of Gangs | 2 |
Material | PVC | Finish | Textured |
Color | Ivory | Gangable | True |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC Standard |
Application | Commercial, Office, Residential | UPC | 786776054910 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |