![wrm2344sd2awh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287780437.jpg?preset=medium)
WIREMOLD 2344SD-2AWH 400/800/2300/2300D Two-Gang Deep Divided Device Box Fitting
Description
Two-gang deep divided device box. Single channel capacity. For use with 2300D series raceway. Provides the ability to have both power and low voltage at a single point of use. Accepts 5507 series faceplates, Ortronics® TracJack and series II modules, Pass and Seymour® Activate™ series inserts and Wiremold open system communication modules.
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Box | Type | Raceway |
Length | 4-3/4 in | Width | 4.875 in |
Depth | 2.25 in | Number of Gangs | 2 |
Material | Nonmetallic | Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC |
Application | Commercial, Office and Residential Applications | UPC | 786776067972 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |