![wrm2344wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287780440.jpg?preset=medium)
WIREMOLD 2344-WH 400/800/2300/2300D One-Gang Extra Deep Device Box Fitting, White
Description
One gang extra deep device box fitting. Base has rectangular knockout to enable extension from existing single gang flush wall box and 1/2 and 1 trade size concentric knockouts. Accepts industry standard faceplates for switch and communication devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Extra Deep |
Length | 4-3/4 in | Width | 3 in |
Depth | 2.75 in | Material | Plastic |
Color | Clear White | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776523539 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |