![wrm2347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287782052.jpg?preset=medium)
WIREMOLD 2347 400/800/2300/2300D One-Gang Device Box Fitting, Ivory
Description
One gang device box fitting. For standard switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Raceway |
Length | 4-3/4 in | Width | 3 in |
Depth | 1.63 in | Material | Plastic |
Color | Ivory | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776099782 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |