![wrm23472](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/290141907.jpg?preset=medium)
WIREMOLD 2347-2 400/800/2300/2300D Two-Gang Device Box Fitting, Ivory
Description
Two-gang device box. Single channel capacity. For standard switches and devices. Base has rectangular KO to enable extension from existing flush wall box. 1/2 and 1 inch concentric KOs. Accepts industry standard faceplates for switch and communication devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Non-Metallic |
Length | 4-3/4 in | Width | 4-7/8 in |
Depth | 1.375 in | Number of Gangs | 2 |
Material | PVC | Finish | Textured |
Color | Ivory | Gangable | True |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC Standard |
Application | Commercial, Office, Residential | UPC | 786776056495 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |