WIREMOLD 2348 3-Gang 400/800/2300/2300D Deep Device Box Fitting, Ivory
Description
One gang deep device box fitting. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Deep |
Length | 4-3/4 in | Width | 76 mm |
Depth | 35 mm | Material | Plastic |
Color | Ivory | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776099799 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |