
WIREMOLD 2348-2 400/800/2300/2300D Two-Gang Deep Device Box Fitting, Ivory
Description
Two gang deep device box fitting. For deeper switches and devices. Base has rectangular knockout to enable extension from existing flush wall box and 1/2 inch and 1 inch trade size concentric knockouts. Accepts industry standard faceplates for switch and communication devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Deep |
Length | 4-3/4 in | Width | 4-3/4 in |
Depth | 1.75 in | Number of Gangs | 2 |
Material | Non-Metallic | Color | Ivory |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed, UL 5A, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776056457 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |