
WIREMOLD 2348S/51 400/800/2300/2300D Shallow Device/Extension Box Fitting, Ivory
Description
Shallow device/extension box fitting. For shallow switches and receptacles. Base has rectangular KO.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Extension Box | Type | Non-Metallic, Shallow |
Length | 4-3/4 in | Width | 3 in |
Depth | 1 in | Material | Plastic |
Color | Ivory | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed Raceway :File E90378 Guide RJTX, Flammability of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776050424 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |