
WIREMOLD 5748-2WHC 500/700 2-Gang Switch and Receptacle Box Fitting (Canadian Version), White
Description
For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Deep, Switch and Receptacle |
Length | 4-3/4 in | Width | 4-3/4 in |
Depth | 1-3/4 in | Number of Gangs | 2 |
Material | Steel | Color | White |
Number of Knockouts | 2 | Series/Model | 500/700 |
Gangable | True | Cable Entry | (2) 1/2 in Knockout |
Standards | CSA Certified, RoHS Compliant | UPC | 786776076769 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |