
WIREMOLD 5737WH 500/700 Open Base Extension Box Fitting, White
Description
Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 4 3/4" (121mm).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Extension Box | Type | Open Base, Round |
Length | 4-3/4 in | Width | 4-3/4 in |
Depth | 1 in | Material | Steel |
Finish | ScuffCoat | Color | Ivory/White |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential | UPC | 786776562859 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |