
WIREMOLD C1546A 1.4 inch 1500/2600 Series Overfloor Raceway Single Receptacle Box, Gray
Description
Overfloor raceway single receptacle box. Accommodates commercially straight blade and locking single receptacles with face diameters of 1.38 to 1.4 inch. Base has concentric 1/2 and 3/4 inch trade size KOs. Cover has 1500 and 2600 twist outs on all four sides. Two 1500WC wire clips included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Length | 5.062 in | Width | 3.062 in |
Color | Gray | UPC | 786776048643 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |