
WIREMOLD DSDWND-DV DS4000 Series Downward Duplex Device Plate Fitting, Fog White
Description
Downward duplex device plate. Multiple channel capacity. Installs 15 and 20 A duplex receptacles or 106 style data frames into DS4000 series raceway in a downward facing, protected position.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Plate | Type | Downward, Duplex |
Length | 6 in | Material | Steel |
Color | Ivory/White | For Use With | 15 A and 20 A 600 V Duplex Receptacles or 106 Style 600 V Data Frames |
Standards | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. | Application | For Commercial and Office |
UPC | 786776081398 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |