WIREMOLD DSDWNR-DV DS4000 Downward Decorator Device Plate Fitting, Fog White
Description
Downward decorator device plate. Multiple channel capacity. Installs 15 and 20 A decorator style receptacles, GFCI and surge devices into DS4000 series raceway in a downward facing, protected position. For 15 and 20 A duplex receptacles or 106 style data frames.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Box | Type | Raceway |
Length | 6 in | Material | Steel |
Color | White | Standards | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base and Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC |
Application | Commercial and Office Applications | UPC | 786776081404 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |