
WIREMOLD G3040CE 3000 Series Switch Cover Fitting, Gray
Description
Switch cover. Single channel capacity. For installing commercially single or two-pole, three or four-way switches into 3000 series raceway. G3007C device bracket included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Switch Cover | Type | 1-Channel |
Length | 4.5 in | Material | Steel |
Color | Gray | Series/Model | 3000 |
For Use With | 3000 Series Raceway | Includes | G3007C Device Bracket |
Standards | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC | Application | For Commercial, Office use |
UPC | 786776088694 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |