![wrmg3046be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297718702.jpg?preset=medium)
WIREMOLD G3046BE 3000 Series Duplex Receptacle Cover, Gray
Description
Duplex receptacle cover. Installs commercially available 15 A and 20 A duplex receptacles or 106 style data frame into 3000 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Receptacle Cover | Type | 1-Channel, Duplex |
Length | 5.375 in | Material | Steel |
Color | Gray | Series/Model | 3000 |
For Use With | 3000 Series Raceway | Standards | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC |
Application | For Commercial, Office use | UPC | 786776096460 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |