
WIREMOLD NM2048 NM2000 Series Sure-Snap Deep Device Box
Description
Sure-SnapĀ® Deep device box fitting. Cover snaps onto base no screws required. Cover has twistouts on all sides. Rectangular knockout in base for extension to wall box. Used with 2700, 2800, 2900 and NM2000 series raceways.
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® Plus |
Item Name | Device Box | Type | Non-Metallic, Deep, Multi-Outlet System |
Length | 4-3/4 in | Width | 3 in |
Depth | 1-3/4 in | Number of Gangs | 1 |
Material | Plastic | Color | Ivory |
Series/Model | NM2000 | Standards | cULus Listed Base and Blank Cover: File E90378 Guide RJBT, Multi-Outlet Assemblies: File E15191 Guide PVGT, Fittings: File E90377 Guide RJPR, Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Plugmold Wired Sections: Meets Article 380 of NEC, Meets Section 12-3032 of CEC |
Application | Commercial, Office, Residential | UPC | 786776519945 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |