
WIREMOLD NM2048-2 2-Gang Plugmold Sure Snap Device Box, White
Description
Sure-SnapĀ® Deep device box fitting. Cover snaps onto base no screws required. Cover has twistouts on all sides. Rectangular knockout in base for extension to wall box. Used with 2700, 2800, 2900 and NM2000 series raceways.
Specifications
Brand Name | Wiremold | Sub Brand | Sure-Snap® |
Item Name | Deep Device Box | Type | Non-Metallic |
Length | 4-3/4 in | Width | 4-7/8 in |
Depth | 1-3/4 in | Number of Gangs | 2 |
Material | Plastic | Color | Ivory |
Series/Model | NM2000 | For Use With | 2700, 2800, 2900 and NM2000 Series raceways |
Standards | cULus Listed in File Number E90378 Guide RJBT, UL Listed in File Number E15191 Guide PVGT, UL Listed in File Number E90377 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 380 of NEC, Meets Section 12-3032 of CEC, Buy American Compliant, cULus Listed, NAFTA, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776519952 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |