Abbotsford
wrmpbb4tjwh

WIREMOLD PBB4TJWH Eclipse PN03, PN05, PN10 Bezel Data Box Fitting, White

Price $11.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:PBB4TJWH
Documents Documents

Description

Eclipse series surface mount non-metallic bezel box. It is used with Eclipse series raceway or standalone application. It accepts four front-loaded outward facing devices including OrtronicsĀ® TracJack devices.


Surface mount bezel box for use with Eclipse Raceway or standalone application. Has two 1/2'' trade size KOs. Accepts four front-loaded downward facing Ortronics TracJack inserts.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Bezel Data Box Fitting Type Non-Metallic
Length 3-1/4 in Material Plastic
Color White Mounting Type Surface
For Use With Eclipse PN03, PN05, PN10 Series Raceway Standards cULus Listed in File Number E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, UL Listed in File Number E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC, Buy American Compliant, cULus Listed, NAFTA, RoHS Compliant
Application For Commercial, Office, Residential UPC 786776024531

Packages

1 - UNIT - 1 5 - UNIT - 5