Abbotsford
wrmpdb2tjwh

WIREMOLD PDB2TJWH Legrand Wiremold® Eclipse PN03, PN05, PN10 TracJack Data Box Fitting, White

Price $7.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:PDB2TJWH
Documents Documents

Description

Eclipse series surface mount non-metallic small data box. It is used with Eclipse series raceway or standalone application. It accepts four front-loaded outward facing devices including OrtronicsĀ® TracJack devices.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Data Box Fitting Type Non-Metallic
Length 3-11/16 in Material Plastic
Color White Mounting Type Surface
For Use With Eclipse PN03, PN05, PN10 Series Raceway Standards cULus Listed in File Number E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, UL Listed in File Number E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC, Buy American Compliant, cULus Listed, NAFTA, RoHS Compliant
Application For Commercial, Office, Residential UPC 786776015096

Packages

1 - UNIT - 1 5 - UNIT - 5