WIREMOLD R5752 500/700 2-Gang Alarm Device Box Fitting, Red
Description
Two-gang alarm device box. Single channel capacity. For surface mounting alarm devices and safety signals designed to fit 4 inch square back boxes. Cover has three raceway twist outs on each side. Base has 1/2 and 1 inch trade size concentric and single-gang box KOs. Accepts NEMA double-gang standard faceplates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Alarm Device Box | Type | Low Profile |
Length | 4-11/16 in | Width | 4-11/16 in |
Depth | 1-3/8 in | Number of Gangs | 2 |
Material | Steel | Finish | ScuffCoat |
Color | Red | Mounting Type | Surface |
Series/Model | 500 | Gangable | Yes |
For Use With | Alarm Devices and Safety Signals | Standards | RoHS Compliant, E4376, E4751, cULus Listed, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential Use | UPC | 786776039719 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |