
WIREMOLD V5719 500/700 Corner Box Fitting, Ivory
Description
Corner box fitting. For feeding raceway from ceiling or floor. Allows for ample splice room. Base has 1/2 inch trade size KO.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Corner Box | Type | Cover, Low Profile |
Length | 2-1/2 in | Width | 1-3/16 in |
Material | Steel | Finish | ScuffCoat |
Color | Ivory, White | Mounting Type | Snap-On |
For Use With | 500 and 700 Series Raceway | Standards | UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential use | UPC | 786776070316 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |