![wrmv5752](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285053077.jpg?preset=medium)
WIREMOLD V5752 2-Gang 500/700 Series Alarm Device Box Fitting, Red
Description
Two gang alarm device box fitting. For surface mounting of alarm devices and safety signals designed to fit into 4 inch square back boxes. Cover has three raceway twistouts on each side. Base has 1/2 and 1 inch concentric and single gang box KOs. R5752 has red finish. Accepts NEMA double gang standard faceplates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Alarm Device Box | Type | Low Profile |
Length | 4-11/16 in | Width | 120 mm |
Depth | 35 mm | Number of Gangs | 2 |
Material | Steel | Finish | ScuffCoat |
Color | Ivory, White | For Use With | 500 and 700 Series Raceway |
Standards | UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | For Commercial, Office, Residential use |
UPC | 786776039726 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |