
WIREMOLD V5753 2-Gang 500/700 Series Extra Deep Alarm Device Box Fitting, Ivory
Description
Extra deep alarm device box fitting. For surface mounting of alarm devices and safety signals designed to fit into 4 inch square back boxes. R5753 has red finish. Cover is 2-3/4 inch deep and has three twistouts for raceways on each side. Base has 1/2 and 1 inch concentric and single gang box KOs. Accepts NEMA double gang standard faceplates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Extension Box | Type | Raceway |
Length | 4.688 in | Width | 120 mm |
Depth | 70 mm | Number of Gangs | 2 |
Material | Steel | Color | Ivory, White |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776039740 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |