WIREMOLD V5760 500/700 Series Blank Extension Box Fitting, Ivory
Description
Blank extension box fitting. Extension for existing flush switch and receptacle boxes to blank original outlet. Closed base version available as a special order.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Extension Box | Type | Low Profile |
Length | 4-5/8 in | Width | 73 mm |
Depth | 23.8 mm | Material | Steel |
Finish | ScuffCoat | Color | Ivory, White |
For Use With | 500 and 700 Series Raceway | Standards | UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential use | UPC | 786776070620 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |